Abbotsford
KLN5144B

KLEIN TOOLS 5144B Aerial Basket Oval 15-Pockets

Price $138.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5144B

Description

No.6 canvas. Black moulded polypropylene bottom. Hooks not included.


This sturdy Aerial Bucket features a black molded polypropylene bottom

Hooks not included

S-Hooks sold separately (Cat. Nos. BC311, BC312)

Specifications

Brand Name Klein Tools Item Name Aerial Basket
Type 15-Pockets Shape Oval
Material No. 6 Canvas Body, Molded Polypropylene Bottom Color Natural Body, Black Bottom
Width 7 in Depth 14 in
Height 10 in Application For General Purpose use
UPC 092644555220

Packages

1 - UNIT - 1