Abbotsford
KLN5144S

KLEIN TOOLS 5144S Bucket Oval 15-Pockets

Price $190.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5144S

Description

Tripod suspension for greater stability. Black molded polypropylene bottom. Rope handle.


Durable Oval Bucket constructed of No. 6 canvas

Lineman Bucket has tripod suspension for greater stability

Rope handle

Specifications

Brand Name Klein Tools Item Name Bucket
Type 15-Pockets Shape Oval
Material No. 6 Canvas Body, Molded Polypropylene Bottom Color Natural Body, Black Bottom
Width 7 in Depth 14 in
Height 10 in Handle Type Rope
Includes 2012 Swivel Snap UPC 092644555190

Packages

1 - UNIT - 1