Abbotsford
KLN5152S

KLEIN TOOLS 5152S Bucket with 41 Pockets Oval Oval Buckets

Price $263.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5152S

Description

26 pockets inside and 15 pockets outside. No. 6 canvas. Sisal-rope handle Tripod suspension rope for greater stability. Equipped with Cat. No. 2012 swivel snap hook. Black molded polypropylene bottom.


Tool organizer with 26 pockets inside and 15 pockets outside

Lineman Bucket constructed of durable No. 6 canvas, measures 10-Inch (25.4 cm) high x 14-Inch (35.6 cm) long

Sisal-rope handle

Tripod suspension rope for greater stability

Equipped with Cat. No. 2012 swivel snap hook

Specifications

Brand Name Klein Tools Item Name Bucket with 41 Pockets
Type Oval Buckets Shape Oval
Material #6 Canvas, Molded Polypropylene Bottom Color Natural, Black Bottom
Width 14 in Depth 14.000 in
Height 10 in Handle Type Sisal-Rope
Includes 2012 Swivel Snap UPC 092644555206

Packages

1 - UNIT - 1