Abbotsford

KLEIN TOOLS 5104 Leather-Bottom Bucket 100 lb Heavy Duty, 1-Compartment

Price $166.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5104
Documents Documents

Description

Made of heavy-duty No. 4 canvas and Leather reinforced bottom. Load rated 100 lbs. (45.4 kg). Web handle extends down the sides for added strength. High-density polyethylene top ring for strength and chemical resistance. Inside pocket for storage.


Heavy-duty No. 4 Canvas Bucket has 100-pound (45.4 kg) Maximum Load Rating

Web handle extends down the sides of the tool bucket for added strength

17-Inch (43.2 cm) bucket with 12-Inch (30.5 cm) diameter

Inside pocket measures 8-Inches x 8-Inches (203 mm x 203 mm)

Leather cuff extends 3-Inch (76 mm) up the side

Specifications

Brand Name Klein Tools Item Name Leather-Bottom Bucket
Type Heavy Duty, 1-Compartment Capacity 100 lb
Diameter 12 in Material No. 4 Canvas
Color White Width 4.500 in
Depth 203.2 mm Height 431.8 mm
Application General Purpose UPC 092644555022

Packages

1 - UNIT - 1