Abbotsford
KLN5104VT

KLEIN TOOLS 5104VT Bucket with Top 100 lb

Price $185.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5104VT

Description

Top with Velcro® brand fasteners and multiple attachment loops for easy access and tool storage. 100lbs (45.4kg) load rating. Durable canvas body with leather reinforced bottom. Durable canvas body with leather reinforced bottom. High-density polyethylene rim.


Tool Bucket top with Velcro® brand fasteners and multiple attachment loops for easy access and tool storage

Durable canvas body with leather reinforced bottom

High-density polyethylene rim

12-Inch (30.5 cm )Diameter and 17-Inch (43.2 cm) Height

Specifications

Brand Name Klein Tools Item Name Bucket with Top
Type Top with Velcro® brand fasteners and multiple attachment loops for easy access and tool storage. Capacity 100 lb
Diameter 12 in Material #1 Canvas Body, Leather Bottom, Polyethylene Rim
Color White Width 12 in
Depth 11.700 in Height 17 in
Lid Type Velcro Handle Type Rope
Application Holds all the Necessary Tools Required to get the Job Done UPC 092644552854

Packages

1 - UNIT - 1