Description
Rope handle reinforced with leather for water resistance and strength. Black molded polypropylene bottom protects against corrosion. No. 6 canvas. Two 7'' x 7'' (178 mm x 178 mm) inside pockets.
Specifications
| Brand Name | Klein Tools | Item Name | Bucket |
| Type | Straight Wall, 3-Compartment, Inner Pocket | Diameter | 228.6 mm |
| Material | No. 6 Canvas | Color | Black,Off-White |
| Width | 9.000 in | Depth | 14.000 in |
| Height | 14 in | Handle Type | Rope |
| For Use With | 6 or 7 Long-nose or Diagonal-cutting Pliers | UPC | 092644555053 |
Packages
| 1 - UNIT - 1 |