Abbotsford
KLN5106S

KLEIN TOOLS 5106S Straight-Wall Bucket 1-Compartment

Price $79.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5106S

Description

The bucket features a bronze swivel snap hook (Cat. No. 2012) for use on hoisting canvas buckets. Black molded polypropylene bottom protects against corrosion. No. 6 canvas. Rope handle reinforced with leather for water resistance and strength. Durable, straight-wall and tapered-wall buckets are made of heavy-duty canvas. High-density polyethylene top ring for strength and chemical resistance.


The bucket features a bronze swivel snap hook (Cat. No. 2012) for use on hoisting canvas buckets

Specifications

Brand Name Klein Tools Item Name Straight-Wall Bucket
Type 1-Compartment Diameter 9 in
Material Fabric Width 9.000 in
Depth 14.000 in Height 355.6 mm
Handle Type Swivel Snap Hook UPC 092644555060

Packages

1 - UNIT - 1