Abbotsford
KLN5114DSC

KLEIN TOOLS 5114DSC Canvas Bucket with Drawstring Close, 17-Inch

Price $236.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5114DSC

Description

The Heavy Duty, Drawstring Close Tool Bucket is load rated, bucket with an easy to close drawstring top. Load rated for 100-Pound (45.4 kg), the drawstring closing top keeps tools inside the bucket. Durable, No. 4 heavy-duty canvas will withstand the toughest job sites.


Canvas Bucket has 100-Pound (45.4 kg) Maximum Load Rating

Drawstring close tool bucket top allows for easy opening and closing

Tool Bucket made of heavy-duty No. 4 canvas, measures 17-Inch (43.2 cm) high with 12-Inch (30.5 cm) diameter

Double-locking carabiner for securely hoisting the bucket

Interior D-rings for tether connection

Reinforced bottoms for added durability

Web handles extend down the sides for additional strength

Swivel snap further secures the contents

Specifications

Brand Name Klein Tools Item Name Bucket Bag
Type Load Rated Capacity 100 lb
Diameter 12 in Material No. 4 Canvas
Color Off White Width 12.000 in
Depth 38.000 in Height 17 in
Lid Type Drawstring Includes Double-Locking Carabiner, Swivel Snap
Standards Application For General Purpose
UPC 092644554865

Packages

1 - UNIT - 1