Abbotsford
KLN5109CSV

KLEIN TOOLS 5109CSV Utility Bucket, Vinyl Tool Bucket with Top Close, Swivel Snap, 12-Inch

Price $149.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5109CSV

Description

This all-purpose work bucket transfers your tools securely, while the zipper closing top keeps tools safely inside. The highly visible orange lets linemen stay focused on finishing the job, not finding their tools. With a fully extended web handle and swivel snap hook, this lift bucket has the strength needed for hoisting as much as 100 pounds safely. Made of water-resistant vinyl, this tool bucket will help keep your tools dry.


Utility bucket is bright orange for easy visibility

Water-resistant vinyl tool bucket construction helps to keep tools dry

Zipper-closing top keeps tools safely inside

Maximum safe load rating of 100-Pound (45 kg), 12-Inch (30.5 cm) diameter, 17-Inch (43.2 cm) high

Swivel snap hook for hoisting

Specifications

Brand Name Klein Tools Item Name Tool Bucket with Top Close
Type 6 gal Height 17 in
Width 12 in Depth 17.000 in
Number of Pockets 0 Closure Type Zipper
Material Polyester/Vinyl Color Orange
Weight 2.500 lb Includes Swivel Snap Hook
Standards Application For Working at Height
UPC 092644556531

Packages

1 - UNIT - 1