Abbotsford

KLEIN TOOLS 5201 Tool Belt Lightweight Leather

Price $21.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5201

Description

Leather construction. Designed to carry lightweight tool pouches.


Designed to carry lightweight tunnel or slotted tool pouches and holders

Fits waist sizes 33-Inches to 44-Inches (83.8 cm to 114.3 cm)

Leather construction for durability

Lightweight for comfort

Belt is 1-Inch (2.5 cm) wide

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type Lightweight Width 1 in
Length 49 in Waist Size 33 - 45 in
Buckle Type Single Tongue Webbing Material Leather
Color Black Application Designed to Carry Tunnel-Loop and Slotted Tool Pouches and Holders
UPC 092644552014

Packages

1 - UNIT - 1