Abbotsford
KLN5207L

KLEIN TOOLS 5207L Tool Belt Electrician's, Large 1.000 in Hx 54 in Lx 1-1/2 in W Black

Price $47.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5207L

Description

Leather construction. Includes tool loops and chain tape thong.


General-purpose tool belt is designed to meet the demands of your jobsite

Includes tool loops and chain-tape thong

Carries both tunnel-loop and slotted tool holders and pouches

Includes tool loops and chain-tape thong

Large: fits sizes 38-Inch to 46-Inch (96.5 cm to 116.8 cm)

Belt is 1-1/2-Inch (3.8 cm) wide

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type Electrician's, Large Length 54 in
Width 1-1/2 in Height 1.0 in
Color Black Includes Loops and Chain-Tape Thong
Application To Carry Tunnel-Loop and Slotted Tool Pouches and Holders UPC 092644552120

Packages

1 - UNIT - 1