Abbotsford

KLEIN TOOLS 5204 Utility Belt General Purpose, Lightweight Polypropylene

Price $16.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5204

Description

Keep all your pouches and holders together with this general-purpose tool belt. Designed to carry tunnel-loop and slotted tool pouches and holders. Buckle can be adjusted and released with one hand.


Strong, lightweight, synthetic-web

Quickly adjusts for waist sizes up to 56-Inch (142.2 cm)

Accepts tunnel-loop and slotted pouches and holders

Tough, molded, non-metallic, slide-action buckle provides single-handed, quick release and adjustment

Specifications

Brand Name Klein Tools Item Name Utility Belt
Type General Purpose, Lightweight Width 2 in
Waist Size Up to 56 in Buckle Type Slide Action
Webbing Material Polypropylene Color Blue
Application Use to Carry Tunnel Loop and Slotted Tool Pouches and Holders UPC 092644552236

Packages

1 - UNIT - 1