Description
This lightweight duffel bag makes it easy to transport your gear to and from the jobsite.Constructed of orange vinyl with web handles that extend around the bag for extra support. Bag also offers mesh panels and drain holes in the bottom.
Specifications
| Brand Name | Klein Tools | Item Name | Lineman Duffel Bag |
| Type | Lightweight | Length | 24 in |
| Width | 12.000 in | Height | 24 in |
| Material | Vinyl | Color | Orange |
| Standards | California Proposition 65 Warning | Application | For Jobsite |
| UPC | 092644620225 |
Packages
| 1 - UNIT - 1 |