Abbotsford
KLN5415XL

KLEIN TOOLS 5415XL Embossed Tool Belt General Purpose, X-Large, Heavy Duty Leather

Price $47.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5415XL

Description

Strong, heavy-duty leather. Equipped with a double-tongue buckle.


Fits waist size 44-Inch to 52-Inch (111.8 to 132.1 cm)

2-Inch wide belt

Made in the USA using global components

Specifications

Brand Name Klein Tools Item Name Embossed Tool Belt
Type General Purpose, X-Large, Heavy Duty Width 2 in
Length 55 in Waist Size 44 - 52 in
Buckle Type Double Tongue Webbing Material Leather
Color Tan Application Equipped with a double tongue buckle
UPC 092644552533

Packages

1 - UNIT - 1