Abbotsford
KLN5426M

KLEIN TOOLS 5426M Padded Leather Quick-Release Belt, Medium

Price $260.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5426M

Description

Klein's Padded Leather Belt combines comfort and safety. The quick-release buckle lets you immediately disengage the belt if needed. A thick leather belt pad provides a nice cushion for the back when you're on your feet for prolonged periods. One-way release snaps keep the pad in place. Made of heavy-duty leather for long life.


Fits 34-Inch to 38-Inch (86.3 to 96.5 cm) waists

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type Medium, Padded Width 5 in
Length 42 in Waist Size 34 - 38 in
Buckle Type Quick Release Webbing Material Leather
For Use With Color Tan
Standards Application For Safety and Back Support
UPC 092644210006

Packages

1 - UNIT - 1