Abbotsford
KLN5426L

KLEIN TOOLS 5426L Padded Leather Quick-Release Belt, Large

Price $194.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5426L

Description

Klein's Padded Leather Belt combines comfort and safety. The quick-release buckle lets you immediately disengage the belt if needed. A thick leather belt pad provides a nice cushion for the back when you're on your feet for prolonged periods. One-way release snaps keep the pad in place. Made of heavy-duty leather for long life.


Durable leather belt and pad provide comfort and safety

Quick-release buckle allows user to immediately disengage the belt if needed

Leather belt pad provides a comfortable cushion for the back

One-way release snaps keep the pad in place

Heavy-duty leather for long life

Fits 38 to 46-Inch (96.5 to 116.8 cm) waists

NOT an occupational protective belt

Specifications

Brand Name Klein Tools Item Name Tool Belt
Type Large, Padded Width 5 in
Length 50 in Waist Size 38 - 46 in
Buckle Type Quick Release Webbing Material Leather
Color Tan Application For Safety and Back Support
UPC 092644210013

Packages

1 - UNIT - 1