Description
Includes 8-pocket tool pouch (5701), 3-pocket utility pouch (5703), hammer holder (5706), padded tool belt (5704).
Specifications
| Brand Name | Klein Tools | Sub Brand | PowerLine™ |
| Item Name | Electrician's Padded Tool Belt/Pouch Combo | Type | Padded Tool Belt |
| Length | 24 in | Width | 2 in |
| Height | 6 in | Material | Cordura® Fabric |
| Includes | 5701 8 Pocket Tool Pouch, 5703 3 Pocket Utility Pouch, 5706 Hammer Holder, 5704 Padded Tool Belt | Standards | California Proposition 65 Warning |
| Application | For Tool Storage | UPC | 092644551710 |
Packages
| 1 - UNIT - 1 |