WALLBOX USA Berlin Holster T1, Matte Black
Description
Berlin Black Holster with 169.75 x 105 x 99.5 mm size, polycarbonate and matte finish.
Specifications
| Brand Name | Wallbox | Item Name | Holster |
| Type | Type 1 | Material | Polycarbonate |
| Color/Finish | Matte Black | Dimensions | 169.75x105x99.5 mm // 6.68x4.15x3.9 inches |
| For Use With | Charging Pistol and Cable | UPC | SON00178603 |
Packages
| 1 - UNIT - 1 |