Abbotsford

KLEIN TOOLS 5178 Tool Pouch 8-Pocket Leather 279 mm W x 254 mm H

Price $144.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5178

Description

Soft, pliable, white leather. Roomy pouch for electricians, service men, and maintenance workers. Riveted and stitched for extra durability. Heavy-duty chain tape thong securely fastened with a rivet. Belt width up to 2-1/2 . 8 pockets.


Durable black leather pouch designed for electricians, service techs, and maintenance workers

Five large utility pockets and three screwdriver and plier pockets for easy organization

Tape rule holder on the front for added convenience

Fits most belts up to 2.5 inches wide for easy transport

Riveted and stitched for extra durability, ensuring long-lasting use

Includes a knife snap and heavy-duty chain tape thong for secure tool fastening

Made with soft, pliable, moisture-resistant black leather and features a tunnel loop belt connection for added stability

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type 8-Pocket Material Leather
Color Black Dimensions 279 mm W x 254 mm H
Application Roomy pouch for electricians, service men, and maintenance workers UPC 092644550638

Packages

1 - UNIT - 1