Abbotsford
KLN5111

KLEIN TOOLS 5111 Pouch tool single pocket 4-1/2x7"

Price $24.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5111

Description

Perfect for carrying pliers and other tools in the hip pocket. Prevents wear and tearing of clothes, discomfort and possible injury. Riveted leather construction to ensure long life.


This leather tool pouch is perfect for carrying pliers and other tools in the hip pocket

Used as a pocket protect, this pouch helps prevent damage to close, discomfort and possible injury

Measures 7 x 4.5 x 1-Inch

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type 1-Pocket Material Leather
Color Black Dimensions 4.5 in L x 7 in H
Standards California Proposition 65 Warning Application Helps prevent damage to clothes, discomfort, and injury
UPC 092644550089

Packages

1 - UNIT - 1