Description
Pockets for side-cutting pliers (7'', 8'', or 9'') and a folding rule (6 ft). Tunnel loop fits belts up to 3-3/4'' (95 mm) wide. Riveted leather construction ensures long life.
Specifications
| Brand Name | Klein Tools | Item Name | Pliers and Rule Holder |
| Type | 2-Pocket | Material | Leather |
| Belt Width | Up to 3-3/4 in | Dimensions | 4-1/2 in L x 2 in W x 12-1/2 in H |
| Special Features | Tunnel Belt Connection | For Use With | 7 - 9 in Side-Cutting Pliers and 6 ft Folding Rules |
| UPC | 092644550188 |
Packages
| 1 - UNIT - 1 |