Abbotsford

KLEIN TOOLS 5119 Tool Pouch Multi-Pocket, 4-Pocket Riveted Leather 165 mm W x 216 mm H

Price $44.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5119

Description

Four pockets for easy access to a variety of tools. Includes knife snap. Riveted leather construction ensures long life. Slotted to fit belts up to 2 (51 mm) wide. Belt width up to 2 .


Four pockets for easy access to a variety of tools

Includes knife snap

Specifications

Brand Name Klein Tools Item Name Tool Pouch
Type Multi-Pocket, 4-Pocket Material Riveted Leather
Belt Width Up to 2 in Dimensions 165 mm W x 216 mm H
Application Slotted to fit belts up to 2" wide UPC 092644550201

Packages

1 - UNIT - 1