Description
Leather construction. Riveted to assure long life.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Pouch |
| Type | 6-Pocket | Material | Leather |
| Color | Black | Belt Width | 2 in |
| Dimensions | 7 in L x 2 in W x 10 in H | For Use With | Belt |
| Includes | Knife Snap | Application | Features a large utility pocket, three pliers pockets and two screwdriver pockets |
| UPC | 092644550256 |
Packages
| 1 - UNIT - 1 |