Abbotsford

KLEIN TOOLS 51A Nut and Bolt Pouch with Lock Canvas Tool Pouches Canvas 90 mm D

Price $61.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51A

Description

It Includes interior pocket. Top sides of pouch reinforced with leather to maintain shape of pouch opening. Inside bottom is reinforced with leather and ventilating eyelet. Metal snaps provided on loops for easy attachment to belts up to 3 inch wide. Top edge reinforced with 1/4 inch rope.


Tool pouch for nuts and bolts includes interior pocket

Top sides of pouch reinforced with leather to maintain shape of pouch opening

Inside bottom is reinforced with leather and ventilating eyelet

Metal snaps provided on loops for easy attachment to belts up to 3-Inch (76 mm) wide

Top edge reinforced with 1/4-Inch (6 mm) rope

Specifications

Brand Name Klein Tools Item Name Nut and Bolt Pouch with Lock
Type Canvas Tool Pouches Material Canvas
Color Black Dimensions 90 mm D
Application Nut and bolt pouch UPC 092644620010

Packages

1 - UNIT - 1