Abbotsford

KLEIN TOOLS 5460 Erection Wrench Holder Tool Holders Leather 6 in L x 2 in W x 8-1/2 in H

Price $36.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5460

Description

Leather construction. Has tool-slots for two erection wrenches. Holds erection wrenches and adjustable head construction wrench Cat. No. 3239. Belt width up to 2".

Specifications

Brand Name Klein Tools Item Name Erection Wrench Holder
Type Tool Holders Material Leather
Color Natural Belt Width Up to 2 in
Dimensions 6 in L x 2 in W x 8-1/2 in H Special Features Slotted Belt Connection
For Use With 3239 Adjustable Head Construction Wrench, Erection Wrenches Application Has tool slots for two election wrenches
UPC 092644550898

Packages

1 - UNIT - 1