Abbotsford
KLN5461T

KLEIN TOOLS 5461T Holder wrench erection cotton web tunnel 6x10"

Price $40.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5461T

Description

Cotton web tunnel loop and leather construction. Holds two erection wrenches. Riveted to assure long life. Holds erection wrenches and adjustable head construction wrench catalogue no. 3239.


Cotton web tunnel loop and leather construction

Holds two spud wrenches

Holds erection wrenches and adjustable head construction wrench (Cat. No. 3239)

Specifications

Brand Name Klein Tools Item Name Erection Wrench Holder with Tunnel
Type Tool Holders Material Cotton/Leather
Color Natural Dimensions 6 in L x 10 in H
Standards California Proposition 65 Warning Application For Hold Two Election Wrenches
UPC 092644550911

Packages

1 - UNIT - 1