Abbotsford
KLN5416OCTO

KLEIN TOOLS 5416OCTO Bag double bottom connection point canvas 9x5"

Price $48.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5416OCTO

Description

Canvas bag with connection points has two D-rings on the front of the pouch and four on the inside for plenty of space to connect tethers. It has top buckle to keep the top closed. It has double bottom for added strength. It has loop on each side for bull pins or spud wrenches.


This Tool Bag has two D-rings on the front of the pouch and four on the inside for plenty of space to connect tethers

Bolt Bag with top buckle to keep the top closed

Double bottom for added strength

Loop on each side for bull pins or spud wrenches

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Double Bottom Connection Height 9 in
Width 5 in Depth 5.000 in
Number of Pockets 3 Closure Type Buckle
Material Canvas Weight 0.75 lb
Includes (2) D-Ring Standards California Proposition 65 Warning
Application For Working at Height UPC 092644553875

Packages

1 - UNIT - 1