Abbotsford

KLEIN TOOLS 5715 Holder mobile phone large 6-1/2x3-5/8in

Price $34.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5715

Description

Fits most large mobile phones. Metal belt clip for simple mounting and removal from belts up to 2 inch (51 mm) wide. Closable flap features genuine VELCRO® brand touch fasteners. Closed bottom for convenient storage.


Fits most large mobile phones

Padded for extra protection

Made of Cordura® fabric for exceptional resistance to abrasion, punctures and tearing

Metal belt clip fits belts up to 2-Inches (51 mm) wide

Closable flap features VELCRO® brand touch fasteners

Closed bottom for convenient storage

Specifications

Brand Name Klein Tools Sub Brand PowerLine™
Item Name Mobile Phone Holder Type Closed Bottom
Size Large Material Metal
Color Black Belt Width Up to 2 in
Dimensions 6-1/2 in L x 3-5/8 in W Special Features Flap Closure, Padded for Extra Protection
For Use With Large Mobile Phones Standards California Proposition 65 Warning
Application Padded for extra protection, closeable flap - size Large UPC 092644551802

Packages

1 - UNIT - 1