Abbotsford
KLN5859SLVR

KLEIN TOOLS 5859SLVR ADJUSTABLE CONNECTING BAR HOLDER

Price $69.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5859SLVR

Description

Experience unparalleled versatility with Klein Tools' Adjustable Connecting Bar Holder, designed to move seamlessly with you in its unlocked position. Easily secure bars at 0-Degree, 30-Degree, and 60-Degree angles for optimal convenience, catering to both left and right-handed users. Supported by durable full-grain russet leather while fitting snugly on belts up to 3-Inch wide with its tucked tunnel loop design. This holder ensures longevity, and flexibility to keep your connecting bar securely on your toolbelt, always right where you want it.


Connecting Bar Holder freely swivels and moves with you when in unlocked position

Tool Holder locks bar at 0-Degree, 30-Degree, and 60-Degree angles for both left and right-handed use

Durable, full grain, russet leather

Patent pending holder, designed in the USA

Black oxide protective coating to prevent rust on metal holder

Designed for best use with all Klein Tools' hex and round connecting bars

Specifications

Brand Name Klein Tools Type Tool Organizer
Material Leather,Steel Width 3.25 in
Height 3.250 in For Use With Cat. Nos. 3248, 3246
Application Connecting Bar Holder UPC 092644557842

Packages

1 - UNIT - 1