Abbotsford

KLEIN TOOLS 5817 BULL PIN HOLDER

Price $59.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5817

Description

Customize your toolbelt with Klein Tools' Multi-Functional Bull Pin Holder, designed for ultimate adaptability. Crafted from rugged full-grain russet leather and reinforced with brass rivets for extreme durability. This holder securely accommodates bull pins and spud wrenches with an outer ring to give you the freedom to use it for tool storage or tethering, providing unmatched convenience or safety on the job. Upgrade your toolkit with this essential, offering customizable solutions to keep your tools secure and accessible throughout the workday.


Bull Pin Holder made of durable, full-grain russet leather securely holds bull pins and spud wrenches

Brass rivets with washer backing for extreme durability

Tucked tunnel loop design keeps tools tight to belt and accommodates up to 3-Inch (7.6 cm) wide belts

Anchor point (welded-ring) for tethering tools up to 5-Pound (2.3 kg)

Compatible with tension straps (Cat No. 5890) to prevent shifting on tool belt

Meets or exceeds ANSI/ISEA 121-2018 standards

Specifications

Brand Name Klein Tools Type Tool Holder
Material Leather,Steel Color Black,Brown
Belt Width Up to 3" (7.6 cm) For Use With Klein Tools Bullpins, Spud Wrenchs, Carbiners for Tool Tethering, Belts, Tension Straps
Application Bull Pin Holder UPC 092644557828

Packages

1 - UNIT - 1