Description
This custom easy access zipper pouch holds both the Tone and Probe PRO kit (Cat No.VDV500-820). The convenient padded divider keeps the tone generator (Cat No. VDV500-063) and tracing probe (Cat No.VDV500-123) separated. Additional padding adds extra protection. Durable nylon can withstand the most rigorous jobsite.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Pouch |
| Type | 2-Pocket | Material | Nylon |
| Color | Black | Dimensions | 13.8 in L x 1/4 in W x 8.2 in H |
| Special Features | Padded, Padded Divider | For Use With | VDV500-820 Tone and Probe PRO kit, VDV500-063 Tone Generator and VDV500-123 Tracing Probe |
| Application | For Storage and in Rigorous Jobsites | UPC | 092644583490 |
Packages
| 1 - UNIT - 1 |