Abbotsford
MIL48228121

MILWAUKEE 48-22-8121 Carpenters Pouch

Price $82.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8121

Description

Milwaukee work gear is nothing but heavy duty. Designed with professional tradesmen in mind and built with 1680 denier nylon, riveted seams, and all metal hardware, Milwaukee work gear is up to 5X more durable than competitive products and provides users with unmatched durability, comfort and organization. The carpenter’s pouch provides users with 17 pockets to organize their tools and incorporates a rafter square slot to provide ultimate utility. The integrated handle allows the bag to be easily transported from and task to task and the incorporated belt slot allows the pouch to fit onto belts up to 3 in. wide.


1680D Ballistic Nylon Construction

17 Pockets for organizing tools

Belt Slot - Fits up to a 3" work belt

Integrated Carry Handle

Quick - Access Pouch

Rafter Square Slot

Riveted Seams

Specifications

Brand Name Milwaukee Material 1680 Denier Ballistic Polyester
Color Black,Red Belt Width 0 in
Finish Black,Red UPC 045242358175

Packages

1 - UNIT - 1