Abbotsford
KLN54813MB

KLEIN TOOLS 54813MB MODBOX™ UTILITY CART TOOL APRON

Price $90.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:54813MB

Description

Upgrade the MODbox™ Utility Carts (Cat. Nos. 54831MB and 54834MB) with the MODbox™ Utility Cart Tool Apron solves jobsite organization challenges with multiple pockets, secure clasps, and a clip-on attachment. This tool storage organizer folds with a zipper for compact transport, prevents spilling of small parts, and keeps essential tools within reach. This professional tool organization system frees up space on the top of your utility cart to enhance workflow efficiency.


Professional tool storage organizer with multiple pockets provides organized access to various tools, pencils, and materials during jobsite tasks

Compact multi-pocket tool holder folds in half with zipper closure for space-saving storage in jobsite boxes

Compact multi-pocket tool holder folds in half with zipper closure for space-saving storage in jobsite boxes

Pocket clasps stay closed to hold wire nuts, connectors, and small components, preventing spills during storage or transport

Tool organization system removes clutter on top of utility cart by keeping gear organized and accessible

Versatile tool holder design accommodates variety of hand tools, fasteners, and materials for complete professional tool organization

Durable construction withstands demanding jobsite conditions while providing reliable tool storage organizer functionality

Specifications

Brand Name Klein Tools Item Name MODbox™ Utility Cart Tool Apron
Type Tool Storage Number of Pockets 18
Material Polyester Color Black,Gray
Belt Width Overall Length 24.25 in (61.6 cm)
Overall Width 1.75 in (4.4 cm) For Use With MODbox™ Utility Carts
Includes (2) Pockets With Flex Frame Closure Application Tool Storage
UPC 092644548130

Packages

1 - UNIT - 1