Abbotsford
KLN500320

KLEIN TOOLS 5003-20 Bag tool pocket canvas leather bottom 18x6x15"

Price $199.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5003-20

Description

Steel frame mouth with hinge for rugged use. Internal pockets in a variety of sizes. External pocket for additional carrying needs. Constructed of strong no. 8 natural canvas. Wide opening provides easy access to large tools. Bottom is protected from the elements by 6 studs. Includes shoulder strap mounts, external pocket, leather bottom and 3 inch of sides covered with black leather, 2 inch wide web handles, leather handle wrap and external tool loop handle in the webbing.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Canvas Tool Bags - Multiple Pockets, Leather Bottom Height 15 in
Width 6 in Depth 20 in
Number of Pockets 15 Material Canvas/Leather/Steel
Color Black,Natural Weight 4.000 lb
Standards California Proposition 65 Warning UPC 092644551963

Packages

1 - UNIT - 1