Description
Includes interior pocket. Heavy No. 8 natural canvas. Inside bottom is reinforced with tough, tanned leather. Ventilating eyelet in bottom. Formed-top opening for easy access. Belt capacity up to 3".
Specifications
| Brand Name | Klein Tools | Item Name | Utility Bag |
| Type | Extra-Large | Height | 12 in |
| Width | 5 in | Depth | 10 in |
| Number of Pockets | 2 | Closure Type | Snap |
| Material | No. 8 Canvas | Color | Tan |
| Weight | 0.88 lb | For Use With | Up to 3 in Wide Belt |
| UPC | 092644553509 |
Packages
| 1 - UNIT - 1 |