Abbotsford

KLEIN TOOLS 5142 Utility Bag Canvas Tool Pouches 1 Pockets

Price $69.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5142

Description

Heavy No. 8 natural canvas. Top edge reinforced with 1/4" (6 mm) rope. Metal snaps provided on loops for easy attachment to belts up to 3" (76 mm) wide. Inside bottom is reinforced with cushion leather & ventilating eyelet.


Tool Bag constructed with heavy No. 8 canvas

Utility bag top edge is reinforced with 1/4-Inch (0.6 cm) rope

Metal snaps provided on loops for easy attachment to belts up to 3-Inches (7.6 cm) wide

10-Inch bag

Utility bag features 1/4-Inch opening that is rope-reinforced

Specifications

Brand Name Klein Tools Item Name Utility Bag
Type Canvas Tool Pouches Height 228.6 mm
Width 10 in Depth 76.2 mm
Number of Pockets 1 Material Canvas
Color Black,Natural Weight 0.600 lb
UPC 092644553363

Packages

1 - UNIT - 1