Abbotsford
KLN5142P

KLEIN TOOLS 5142P Utility Bag Canvas Tool Pouches 2 Pockets Natural

Price $74.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5142P

Description

Heavy No. 8 canvas. Top edge reinforced with 1/4'' (6 mm) rope. Metal snaps provided on loops for easy attachment to belts up to 3'' wide (76 mm). Ventilating eyelet in bottom. Includes interior pocket.


Heavy Utility Bag constructed with durable No. 8 canvas

Tool bag's top edge is reinforced with 1/4-Inch (0.6 cm) rope

Metal snaps provided on loops for easy attachment to belts up to 3-Inches (76 mm) wide

Includes interior pocket

Specifications

Brand Name Klein Tools Item Name Utility Bag
Type Canvas Tool Pouches Height 10 in
Width 8 in Depth 9 in
Number of Pockets 2 Closure Type Snap
Material No. 8 Canvas Color Natural
Weight 0.65 lb For Use With Up to 3 in Wide Belt
UPC 092644553370

Packages

1 - UNIT - 1