Description
No. 10 canvas. Equipped with a snap for hanging.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Bag |
| Type | Tapered-Bottom | Height | 8 in |
| Width | 6-1/2 in | Depth | 8.000 in |
| Number of Pockets | 2 | Material | #10 Canvas |
| Color | Green | Weight | 0.3 lb |
| Includes | Snap Hook | Application | Tapered bottom bag that may be hung |
| UPC | 092644553387 |
Packages
| 1 - UNIT - 1 |