Abbotsford

KLEIN TOOLS 5146 Bag with Adjustable Belt Strap All-Purpose 1 Pockets Brown

Price $83.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5146

Description

Durable leather bag is ideal for carrying loose tools and small parts. Adjustable belt strap for attaching to belts up to 3 inch wide.


Tool bag is constructed of leather for durability

All-purpose pouch perfect for carrying loose tools and small parts

Adjustable belt strap for attaching to belts up to 3-Inch (76 mm) wide

Designed to withstand harsh jobsite conditions, protecting tools when traveling between jobsites

Specifications

Brand Name Klein Tools Item Name Bag with Adjustable Belt Strap
Type All-Purpose Height 8 in
Width 3 in Depth 9 in
Number of Pockets 1 Material Leather
Color Brown Weight 9.6 oz
For Use With Upto 3 in Belt Width Standards California Proposition 65 Compliant
Application For Harsh Jobsite Conditions, Protecting Tools when Traveling between Jobsites, Carrying Loose Tools and Small Parts UPC 092644553394

Packages

1 - UNIT - 1