Abbotsford

KLEIN TOOLS 5155 Tool Bag Heavy Duty 1 Pockets Natural

Price $106.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5155

Description

Heavy-duty No. 6 natural canvas. Double-layer canvas bottom. Reinforced, riveted web handles.


Heavy-duty No. 6 natural canvas

Double-layer canvas bottom

Reinforced, riveted web handles

Open interior provides easy organization

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Heavy Duty Height 12 in
Width 9 in Depth 17 in
Number of Pockets 1 Material No. 6 Canvas
Color Natural Weight 1.5 lb
Standards California Proposition 65 Compliant Application For Electrician use
UPC 092644553455

Packages

1 - UNIT - 1