Description
Heavy duty No. 6 natural canvas. Double-layer canvas bottom. Reinforced, riveted web handles.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Bag |
| Type | General Purpose, Heavy Duty | Height | 15 in |
| Width | 9 in | Depth | 19 in |
| Number of Pockets | 1 | Closure Type | Open Top |
| Material | No. 6 Canvas | Color | Beige |
| Weight | 1.9 lb | UPC | 092644553462 |
Packages
| 1 - UNIT - 1 |