Description
Two large, outside pockets with Velcro® fastening. Adjustable, padded shoulder strap. Durable, double-stitched plastic bottom. Convenient rain flap with Velcro® fastening. Two heavy-duty, slide-action buckles to conveniently close bag. Wide-opening, steel frame securely riveted to top of bag helps maintain bags shape.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Bag |
| Type | Nylon/Vinyl Tool Bags | Height | 508 mm |
| Width | 609.6 mm | Depth | 254 mm |
| Number of Pockets | 2 | Material | PVC with Plastic Bottom |
| Color | Black | Weight | 7.000 lb |
| UPC | 092644621369 |
Packages
| 1 - UNIT - 1 |