Abbotsford
KLN5185BLK

KLEIN TOOLS 5185BLK Lineman Backpack Bag Black

Price $246.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5185BLK

Description

Lineman backpack with wide opening that easily accommodates helmets, belts and other equipment. It has large front pocket for separate storage of gaffs, rubber gloves or other equipment. It has padded back area. It has durable, double stitched plastic bottom with drain holes. It has adjustable padded shoulder straps with adjustable chest strap.


Tool Backpack has wide opening to easily accommodate helmets, belts and other equipment

Large front pocket for separate storage of gaffs, rubber gloves or other equipment

Padded back area

Durable, double stitched plastic bottom with drain holes

Adjustable padded shoulder straps with adjustable chest strap

Light weight, only 5 pounds

Outside pockets for quick access to smaller tools

Specifications

Brand Name Klein Tools Height 23 in
Width 10 in Depth 18.000 in
Number of Pockets 4 Color Black
Weight 5.000 lb UPC 092644621383

Packages

1 - UNIT - 1