Abbotsford

KLEIN TOOLS 5195 Tape Measure Holder Medium 1 Pockets

Price $26.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5195

Description

Perfect for carrying medium-sized (16 ) power return rules. Riveted leather construction ensures long life. Slotted to fit belts up to 2-1/2 (63 mm) wide. Cut-out sides for easy access to tape.


Perfect for carrying medium-sized (16-foot 4.88 m) power return rules

Slotted to fit belts up to 2-1/2-Inches (64 mm) wide

D-ring allows for tethering

Cut-out sides for easy access to tape

Specifications

Brand Name Klein Tools Item Name Tape Measure Holder
Type Medium Height 178 mm
Width 114 mm Depth 8.000 in
Number of Pockets 1 Material Leather
Weight 0.180 lb For Use With 9216
Application Cut out sides for easy access to tape UPC 092644550782

Packages

1 - UNIT - 1