Abbotsford

KLEIN TOOLS, INC 5196 Tape Measure Holder Large 1 Pockets Natural

Price $27.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5196

Description

Keep your tape measure nearby with this tool holder pouch. Perfect for carrying medium-sized (25-foot [7.62 m]to 30-foot [9.14 m]) power return rules. Lightweight and fits easily on your belt. Cut-out sides for easy access to tape.


Perfect for carrying large-sized (25-foot 7.62 m to 30-foot 9.14 m) power return rules

Riveted for long life

Slotted to fit belts up to 2-1/2-Inches (64 mm) wide

Size 5 x 2 x 7-Inch

Specifications

Brand Name Klein Tools Item Name Tape Measure Holder
Type Large Height 7 in
Width 2 in Depth 5 in
Number of Pockets 1 Material Leather
Color Natural Weight 0.210 lb
For Use With Up to 2-1/2 in Wide Belts Application For Carrying Large Sized (25 - 30 ft) Power Return Rules
UPC 092644550928

Packages

1 - UNIT - 1