Abbotsford
KLN510214

KLEIN TOOLS 5102-14 Tool Bag Traditional Canvas Tool Bags

Price $118.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5102-14

Description

Heavy-duty No. 8 natural canvas. Rivet-reinforced for durability. Steel-frame mouth with hinge for rugged use. Stitched and riveted leather handles for comfort and strength. Moisture-resistant, vinyl bottom, and lower sides. Non-scratch studs on base protect against wear. Moisture-resistant, vinyl bottom, and lower sides.

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Traditional Canvas Tool Bags Height 355.6 mm
Width 6 in Depth 14 in
Material Heavy Duty Natural Canvas Color Brown,Natural
Weight 2.500 lb UPC 092644553011

Packages

1 - UNIT - 1