Description
Heavy-duty no. 8 natural canvas. Rivet-reinforced for durability. Steel-frame mouth with hinge for rugged use. Stitched and riveted leather handles for comfort and strength. Two retaining straps with buckles provide secure closure. Non-scratch studs on base protect against wear. Retro-fit bags with shoulder strap kit (5102S). Kit includes leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Bag |
| Type | Heavy Duty, Traditional | Height | 15 in |
| Width | 6 in | Depth | 20 in |
| Closure Type | Clasp, Two Retaining Straps with Buckles | Material | No. 8 Canvas |
| Color | Natural/Brown | Weight | 3 lb |
| UPC | 092644553042 |
Packages
| 1 - UNIT - 1 |