Description
Rugged tool bag made of extra-heavy leather. Removable, padded shoulder strap. Three-ply bottom with steel studs. Retaining straps extend around bag for extra support.
Specifications
| Brand Name | Klein Tools | Item Name | Tool Bag |
| Type | Deluxe | Height | 8 in |
| Width | 7 in | Depth | 20 in |
| Number of Pockets | 1 | Closure Type | Clasp |
| Material | Extra Heavy Leather | Color | Brown |
| Weight | 5 lb | Application | For General Applications |
| UPC | 092644553110 |
Packages
| 1 - UNIT - 1 |