Abbotsford
KLN511048

KLEIN TOOLS 5110-48 Bag line-hose canvas 7x48"

Price $177.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5110-48

Description

No 6 canvas with cycolac top ring and molded bottom. Large enough to accommodate several pieces of hose. Can also be used to raise protective rubber blankets that are rolled. Leather cuff extends 3 inch up the side. Polypropylene rope handle is reinforced with leather.


No. 6 canvas with Cycolac top ring and molded bottom

Large enough to accommodate several pieces of hose

Can also be used to raise protective rubber blankets that are rolled

Polypropylene rope handle is reinforced with leather

48-Inch tall with a 7-Inch diameter

Specifications

Brand Name Klein Tools Item Name Line Hose Bag
Type Line-Hose & Electrode Bags Height 48 in
Width 7 in Depth 48 in
Closure Type Zipper Material No.6 Canvas
Color Brown,Natural Weight 1.910 lb
Standards California Proposition 65 Warning UPC 092644553134

Packages

1 - UNIT - 1