Abbotsford

KLEIN TOOLS 5112 Plier Holder with Closed Bottom Slotted 1 Pockets Black

Price $38.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5112

Description

Allows you to comfortably carry your 7'', 8'', or 9'' side-cutting pliers safely. The closed bottom prevents the plier nose from protruding and wearing or tearing your clothes. Riveted leather construction ensures long life. Slotted to fit belts up to 2'' (50.8 mm) wide.


Closed bottom prevents nose of pliers from protruding and wearing or tearing your clothes

Holds 7-Inch, 8-Inch or 9-Inch (178 mm, 203 mm or 229 mm) side-cutting pliers

Slotted to fit belts up to 2-Inch (51 mm) wide

Bottom is vented to keep dirt or water from collecting

Specifications

Brand Name Klein Tools Item Name Plier Holder with Closed Bottom
Type Slotted Height 11 in
Width 1 in Depth 3-1/4 in
Number of Pockets 1 Material Leather
Color Black Weight 3.36 oz
For Use With 7 - 9 in Side Cutting Pliers Standards California Proposition 65 Compliant
Application Closed bottom prevents nose of pliers from protruding and wearing or tearing your clothes UPC 092644550096

Packages

1 - UNIT - 1